Shop GLOBAL
See all product information
Create Account
RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G397, Blades not Included
- Mfr # CLB-387-138-SS
- Zoro # G410378413
product price:Â
$
9.85
/ea
Key Features
Works With
RV Compartment Door Lock
Length
7/8 in
Material
Diecast Zinc/Brass
Width (In.)
3/4 in
Profile
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLB-387-138-SS
- Zoro #
- G410378413
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7/8 in
- Width (In.)
- 3/4 in
- Depth (In.)
- 3/4 in
Details
- Works With
- RV Compartment Door Lock
- Material
- Diecast Zinc/Brass
- Profile
- Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.