Shop GLOBAL
See all product information
Create Account
RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G310
- Mfr # CLB-310-78SI-SS
- Zoro # G710378656
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
Length
7/8 in
Material
Diecast Zinc/Brass
Width (In.)
3/4 in
Works With
RV Compartment Door Lock
Depth (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLB-310-78SI-SS
- Zoro #
- G710378656
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7/8 in
- Width (In.)
- 3/4 in
- Depth (In.)
- 3/4 in
Details
- Material
- Diecast Zinc/Brass
- Works With
- RV Compartment Door Lock
- Profile
- Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.