RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G326

  • Mfr # CLB-326-78SI-SS

  • Zoro # G110378256


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Material
Diecast Zinc/Brass
Depth (In.)
3/4 in
Works With
RV Compartment Door Lock
Length
7/8 in
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB-326-78SI-SS
Zoro #
G110378256
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
3/4 in
Length
7/8 in
Width (In.)
3/4 in

Details

Material
Diecast Zinc/Brass
Works With
RV Compartment Door Lock
Profile
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.