RV/Manufactured Housing Interior Lockset, Ball Style Knob, Privacy/Locking, Stainless Steel.

  • Mfr # LSB-R3-SS

  • Zoro # G610378480


product price:  $12.69
/ea

Key Features

Material
Diecast Zinc/Brass
Works With
Interior RV/ MH Door Handles
Width (In.)
3 in
Length
6 in
Depth (In.)
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSB-R3-SS
Zoro #
G610378480
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3 in
Length
6 in
Depth (In.)
2-3/4 in

Details

Material
Diecast Zinc/Brass
Works With
Interior RV/ MH Door Handles
Profile
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.