Zoro Homepage

RV/Manufactured Housing Interior Lockset, Knob Style, Passage/Non-Locking, Brass

  • Mfr # LSK-C2-B

  • Zoro # G210378446


product price: $21.19
/ea

Key Features

Works With
Interior RV/ MH Door Handles
Length
6 in
Depth (In.)
2-3/4 in
Material
Diecast Zinc/Brass
Profile
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSK-C2-B
Zoro #
G210378446
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Depth (In.)
2-3/4 in
Width (In.)
3 in

Details

Works With
Interior RV/ MH Door Handles
Material
Diecast Zinc/Brass
Profile
Round
Color
Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.