Zoro Homepage

RV/Manufactured Housing Interior Lockset, Knob Style, Privacy/Locking, Brass

  • Mfr # LSK-C3-B

  • Zoro # G210378491


product price: $16.55
/ea

Key Features

Material
Diecast Zinc/Brass
Length
6 in
Width (In.)
3 in
Profile
Round
Works With
Interior RV/ MH Door Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSK-C3-B
Zoro #
G210378491
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width (In.)
3 in
Depth (In.)
2-3/4 in

Details

Material
Diecast Zinc/Brass
Profile
Round
Works With
Interior RV/ MH Door Handles
Color
Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.