RV/Manufactured Housing Interior Lockset, Lever Style, No 707 Passage/Non-Locking, Satin Nickel

  • Mfr # LSL-707PS-BSN

  • Zoro # G210378378


product price:  $20.99
/ea

Key Features

Depth (In.)
2-3/4 in
Length
6 in
Width (In.)
5 in
Material
Diecast Zinc/Brass
Works With
Interior RV/ MH Door Handles
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSL-707PS-BSN
Zoro #
G210378378
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
2-3/4 in
Length
6 in
Width (In.)
5 in

Details

Material
Diecast Zinc/Brass
Works With
Interior RV/ MH Door Handles
Profile
Lever
Color
Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.