RV/Manufactured Housing Interior Lockset, Lever Style, No 707 Privacy/Locking, Brushed Satin Nickel

  • Mfr # LSL-707PV-BSN

  • Zoro # G210378316


product price:  $23.59
/ea

Key Features

Profile
Lever
Length
6 in
Depth (In.)
2-3/4 in
Material
Diecast Zinc/Brass
Works With
Interior RV/ MH Door Handles
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSL-707PV-BSN
Zoro #
G210378316
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Depth (In.)
2-3/4 in
Width (In.)
5 in

Details

Profile
Lever
Material
Diecast Zinc/Brass
Works With
Interior RV/ MH Door Handles
Color
Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.