RV/Manufactured Housing Interior Lockset, Lever Style, No 707 Privacy/Locking, Old World Bronze
Mfr # LSL-707PV-OWB
Zoro # G410378376
product price:Â $25.49
/eaKey Features
Length
6 in
Width (In.)
5 in
Profile
Lever
Depth (In.)
2-3/4 in
Material
Diecast Zinc/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSL-707PV-OWB
Zoro #
G410378376
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Width (In.)
5 in
Depth (In.)
2-3/4 in
Details
Profile
Lever
Material
Diecast Zinc/Brass
Works With
Interior RV/ MH Door Handles
Color
Old World Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.