RV/Manufactured Housing Interior Lockset, Lever Style No 806 Passage/Non-Locking, Matte Black

  • Mfr # LSL-806PS-MB

  • Zoro # G010378240


product price:  $26.75
/ea

Key Features

Depth (In.)
2-3/4 in
Length
6 in
Profile
Lever
Material
Diecast Zinc/Brass
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSL-806PS-MB
Zoro #
G010378240
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
2-3/4 in
Length
6 in
Width (In.)
5 in

Details

Profile
Lever
Material
Diecast Zinc/Brass
Works With
Interior RV/ MH Door Handles
Color
matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.