Shop GLOBAL
See all product information
Create Account
RV/Manufactured Housing Interior Lockset, Lever Style No 806 Passage/Non-Locking, Satin Nickel
- Mfr # LSL-806PS-BSN
- Zoro # G110378249
product price:Â
$
25.85
/ea
Key Features
Profile
Lever
Depth (In.)
2-3/4 in
Width (In.)
5 in
Works With
Interior RV/ MH Door Handles
Material
Diecast Zinc/Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSL-806PS-BSN
- Zoro #
- G110378249
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2-3/4 in
- Width (In.)
- 5 in
- Length
- 6 in
Details
- Profile
- Lever
- Works With
- Interior RV/ MH Door Handles
- Material
- Diecast Zinc/Brass
- Color
- Satin Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.