RV/Manufactured Housing Interior Lockset, Lever Style No 806 Privacy/Locking, Brushed Satin Nickel

  • Mfr # LSL-806PV-BSN

  • Zoro # G810378266


product price:  $32.55
/ea

Key Features

Length
6 in
Profile
Lever
Works With
Interior RV/ MH Door Handles
Depth (In.)
2-3/4 in
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-806PV-BSN
Zoro #
G810378266
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Depth (In.)
2-3/4 in
Width (In.)
5 in

Details

Profile
Lever
Works With
Interior RV/ MH Door Handles
Material
Diecast Zinc/Brass
Color
Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.