
Shop GLOBAL
See all product information
RV/Manufactured Housing Interior Lockset, Lever Style No 909 Passage/Non-Locking, Alum, Satin Nickel
Mfr # LSL-909PSAL-BSN
Zoro # G210378392
product price:Â $18.55
/eaKey Features
Works With
Interior RV/ MH Door Handles
Material
Diecast Zinc/Brass
Depth (In.)
2-3/4 in
Width (In.)
5 in
Profile
Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LSL-909PSAL-BSN
Zoro #
G210378392
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
2-3/4 in
Width (In.)
5 in
Length
6 in
Details
Works With
Interior RV/ MH Door Handles
Material
Diecast Zinc/Brass
Profile
Lever
Color
Satin Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.