Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV/Trailer Bar Lock, Keyed to G3xx, Grey

  • Mfr # BL-65611-3000-1PK

  • Zoro # G910378661


product price: $21.65
/ea

Key Features

Profile
Rectangle
Works With
Cargo Door Style Bar Lock
Depth (In.)
1-1/4 in
Width (In.)
3-1/2 in
Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-65611-3000-1PK
Zoro #
G910378661
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
1-1/4 in
Width (In.)
3-1/2 in
Length
6-1/2 in

Details

Profile
Rectangle
Works With
Cargo Door Style Bar Lock
Material
Diecast Zinc
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.