RV/Trailer Door Swivel Bar Handle, 4-Hole Mount, W/Foam Vibration Pad, White

  • Mfr # SB-65007-9009

  • Zoro # G910378562


product price:  $29.25
/ea

Key Features

Works With
Bar Latch Swivel Handle
Material
Diecast Zinc
Depth (In.)
2 in
Profile
Rectangle
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-65007-9009
Zoro #
G910378562
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
2 in
Length
4 in
Width (In.)
14 in

Details

Works With
Bar Latch Swivel Handle
Material
Diecast Zinc
Profile
Rectangle
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.