Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotel Safe, 1.19 cu ft, 35.2 lb, Not Rated Fire Rating

  • Mfr # 824 Black 25

  • Zoro # G7801090


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Outside Height
7 1/2 in
Outside Width
19 1/2 in
Outside Depth
15 3/4 in
Lock Style
Electronic
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824 Black 25
Zoro #
G7801090
UPC #
019962691119
Country of Origin
China

Dimensions

Outside Height
7 1/2 in
Outside Width
19 1/2 in
Outside Depth
15 3/4 in
Door Plate Thickness
1/4 in
Inside Height
7 3/4 in
Door Opening Height
6 in
Inside Depth
13 3/4 in
Wall Thickness
1/8 in
Door Opening Width
15 in
Inside Width
19 1/4 in
Battery Size
AA

Details

Lock Style
Electronic
Material
Steel
Fire Rating
Not Rated
Color
Black
Includes
(2) Keys, (4) AA Batteries, Mounting Hardware
Net Weight
35.2 lb
Capacity
1.19 cu ft
Holds
17 in Laptop, Documents, Records and Valuables
Water Endurance
Not Specified
Number of Drawers
0
Number of Bolts
2
Max. User Codes
1
Item
Hotel Safe
Finish
Powder Coated
Number of Shelves
0
Battery Life
1 yr
Fire Rated
No
Battery Run Time
1 yr
Fire Protection
Not Fire Rated
Number of Locking Bolts
2
Maximum User Codes
1
Weight
35.2 lb
Number of Batteries Required
4
Batteries Included
Batteries Included
Locking Style
Digital Combination

Description

1.19 cu ft, Color Black, Door Opening Height 6 in, Door Opening Width 15 in, 1/4 in Door Plate Thickness, Finish Powder Coated, Fire Rating Not Rated, Holds 17 in Laptop, Documents, Records and Valuables, Includes (2) Keys, (4) AA Batteries, Mounting Hardware, Inside Depth 13 3/4 in, Inside Height 7 3/4 in, Inside Width 19 1/4 in, Item Hotel Safe, Lock Style Electronic, Material Steel, Max. User Codes 1, Net Weight 35.2 lb, Number of Bolts 2, Number of Drawers 0, Number of Shelves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.