This item is Discontinued.

Global Partitions 82" x 24" Pilaster Toilet Partition, Phenolic, Ebony Granite 40-98872405-G3330

82" x 24" Pilaster Toilet Partition, Phenolic, Ebony Granite (Discontinued)

  • Mfr # 40-98872405-G3330
  • Zoro # G6313727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-98872405-G3330
Zoro #
G6313727
UPC #
-
Country of Origin
Unknown

Dimensions

Width
24 in
Height
82 in
Thickness
3/4 in

Details

Item
Bathroom Partition Components
Bathroom Partition Grouping
Bathroom Partition Components
Bathroom Partition Type
Pilaster
Type
Pilaster
Bathroom Partition Material
Phenolic
Partition Color Family
Blacks
Color
Ebony Granite
Includes Mounting Hardware
Yes
Finish
Matte
Mounting Type
Floor Anchored Overhead Braced
Fastener Type
Vandal Resistant
Material of Construction
Phenolic
Includes
Trim Shoe
Inner Core
Resin Impregnated Kraft Paper

Description

Bathroom Partition Components, Thickness 3/4 in, Includes Mounting Hardware Yes, Includes Trim Shoe, Finish Matte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.