This item is Discontinued.

No Product Image Available

82" x 6" OHB Toilet Partition Pilaster, Polymer, Tan (Discontinued)

  • Mfr # 40-90870653-9202
  • Zoro # G9183334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-90870653-9202
Zoro #
G9183334
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 in
Height
82 in
Depth
1 in
Thickness
1 in

Details

Item
Toilet Partition Pilaster
Type
OHB
Color
Tan
Mounting Type
Overhead Braced
Includes
Trim Shoe
Finish
Pebble
Fastener Type
Phillips Head Screw, Torx Head Screw
Inner Core
Polymer
Material of Construction
Polymer

Description

Toilet Partition Pilaster, Thickness 1 in, Includes Trim Shoe, Finish Pebble

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.