Cougar, Safety Glasses, Anti-Fog & Anti-Scratch, Blue Lens, Black Frame

  • Mfr # COUBKGTB

  • Zoro # G0750878


product price:  $14.99
/ea

Key Features

Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Cougar
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COUBKGTB
Zoro #
G0750878
UPC #
787217507101
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Blue
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Cougar
Standards
ANSI Z87.1
Features
Durable; Filters Out 99 to 100 Percent of Both UVA and UVB Rays.; Rubber Nose Pads; Anti-Reflective; G-Tech Mirrored Coating Provides Low Internal Reflectance Between the Eyes and The Inside of The Lens, Offering Unparalleled Clarity
Gender
Unisex

Description

G-Tech,Safety Glassee,Blue/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.