Cougar, Safety Glasses, Anti-Fog & Anti-Scratch, Red Lens, Black Frame

  • Mfr # COUBKGTR

  • Zoro # G0750920


product price:  $16.25
/ea

Key Features

Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Cougar
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COUBKGTR
Zoro #
G0750920
UPC #
787217760858
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Red
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Cougar
Standards
ANSI Z87.1
Gender
Unisex
Features
Durable; Filters Out 99 to 100 Percent of Both UVA and UVB Rays.; Rubber Nose Pads; Anti-Reflective; G-Tech Mirrored Coating Provides Low Internal Reflectance Between the Eyes and The Inside of The Lens, Offering Unparalleled Clarity

Description

G-Tech,Safety Glassee,Red/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.