Shop GLOBALTRAN
See all product information
Create Account
Control Transformer, 1 kVA, 23/110V, 24/115V, 25/120V, 200/220/440V, 208/230/460V, 240/480V
- Mfr # B1K0-2188-GAH
- Zoro # G4368548
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
200V, 220V, 440V, 208V, 230V, 460V, 240V, 480V
Output Voltage
23V, 110V, 24V, 115V, 25V, 120V
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1K0-2188-GAH
- Zoro #
- G4368548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Overall Width
- 6.38 in
- Overall Depth
- 7.06 in
Details
- Item
- Control Transformer
- Input Voltage - Transformer
- 200V, 220V, 440V, 208V, 230V, 460V, 240V, 480V
- Output Voltage
- 23V, 110V, 24V, 115V, 25V, 120V
- Power Rating
- 1 kVA
- Phase
- 1
- Mounting - Transformer
- Panel
- Hz - Electrical
- 50/60 Hz
- Temperature Rise
- 180 Degrees C
Description
CTL Transformer 1KVA CE Mark
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.