Control Transformer, 2 kVA, 110/115/120V, 240/480V, 230/460V, 220/440V
Mfr # B2K0-2010-GAH
Zoro # G4367997
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V, 230/460V, 220/440V
Output Voltage
110/115/120V
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2K0-2010-GAH
Zoro #
G4367997
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Width
6 3/4 in
Overall Depth
8.13 in
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V, 230/460V, 220/440V
Output Voltage
110/115/120V
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
180°C
Description
CTL Transformer 2KVA CE Mark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.