Ashford Motion-Sensing Wall Lantern, LED Lamp, Black Fixture, Matte Black Fixture
- Mfr # 60000002
- Zoro # G016054872
product price:Â
$
67.29
/ea
Sold in multiples of 2 for
$134.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60000002
- Zoro #
- G016054872
- UPC #
- 58219849927
- Country of Origin
- Taiwan, Province of China
Description
globe Ashford Motion-Sensing Wall Lantern, Number of Lamps: 1, Lamp Type: LED, Lamp Base: E26 Medium, Shade Type: Beveled, Shade Material: Glass, Fixture Color: Black, Fixture Finish: Matte Black, Dimensions: 14.37 in H x 8.38 in W x 9.65 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.