Fixture Wall LED Dimmable 5W G9 Zoa, Brushed Brass Crystal Glass
- Mfr # 6131000
- Zoro # G208584934
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb Included
Voltage
120V
Width
6.5 in
Length
8.86"
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6131000
- Zoro #
- G208584934
- UPC #
- 24034613104
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Brushed Brass
- Fixture Housing Color
- Brushed Brass
- Description/Special Features
- Housing Material
- Steel/Glass
Dimensions
- Width
- 6.5 in
- Length
- 8.86"
Description
The Westinghouse Zoa wall sconce combines the warm tone of brushed brass and the sparkle of crystal for style-defining illumination. The faceted shade gleams with energy-efficient light from the 5-watt G9 LED bulb included with the fixture. The one-light Zoa brings luxurious style and glamour to dining rooms, hallways, bathrooms, and bedrooms. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61310.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.