Shop GLOBE COMMERCIAL PRODUCTS

Crimp Hose Ferrule, 0.687"L, Brass, PK25

  • Mfr # B-478-L

  • Zoro # G608373411


product price: 
$
9.15
/pk of 25, $0.37/ea

Key Features

Overall Length
0.69 in
Material
Brass
For Maximum Hose Outside Diameter
0.48 in
Fitting End Inside Diameter
0.33 in
Hose End Inside Diameter
0.48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-478-L
Zoro #
G608373411
UPC #
-
Country of Origin
United States
Item
Hose Ferrule
Material
Brass
For Use On
Air Hose, Water Hose

Description

Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.328 in, For Maximum Hose Outside Diameter 0.478 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.478 in, Material Brass, Material Grade Not Applicable, Overall Length 0.687 in, Package Quantity 25

Ratings & reviews