Shop GLOBE ELECTRIC

3008648 5.12 x 13 x 13 in. Verona Dark Bronze Ceiling Light

  • Mfr # 3008648
  • Zoro # G904031350

product price: 
$
121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3008648
Zoro #
G904031350
UPC #
58219659199
Country of Origin
China

Description

The Verona Collection from Globe Electric brings a cozy-chic element to any space. The beautiful dark bronze finish is complemented by antique brass accents to create a sophisticated old world feel. Reminiscent of the city it is named from, the Verona 2-Light Flush Mount is simple in design but full of wonder. The rustic dark bronze absorbs the light in a perfect way while the five clear glass panes showcase the bulb of your choice. Globe Electric's Vintage Edison S60 Squirrel Cage Light Bulb is recommended to complete the look, but you can choose one of our many vintage Edison designer bulbs to create a design that is truly your own.

Specifications
  • Finish: Dark Bronze
  • Hardwired or Plug In: Hardwired
  • Lamp Style: Contemporary
  • Maximum Bulb Wattage: 60
  • Mounting Type: Flush Mount
  • Number of Bulbs Required: 2
  • Recommended Bulb Type: E26 (Medium Base)
  • UL Listed: Yes
  • Type: Frosted Glass
  • Dimmable: Yes
  • Height(in.): 5.12
  • Length(in.): 13
  • Lumens: 1500 Lumens
  • Wattage( inches): 60
  • Width(in.): 13 Glass
  • Shade Shape: Panel
  • Weight: 9.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.