Shop NUVO
See all product information
Create Account
120/100/80W LED UFO High Bay 3K/4K/5K CCT 60/80/100 Beam Angle White Finish 120-347V
- Mfr # 65/1522
- Zoro # G322809081
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Lumens
12501L-19837L
Fixture Voltage
120V to 347V
Color Temperature
3000 K, 4000 K, 5000 K
Standards
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1522
- Zoro #
- G322809081
- UPC #
- 045923412523
- Country of Origin
- Viet Nam
Dimensions
- Outside Diameter
- 11.81 in
- Height
- 7.84 in
Details
- Lumens
- 12501L-19837L
- Fixture Voltage
- 120V to 347V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
- Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Surge Protection
- Built-in surge protection - 6KV
- Watts
- 120W/100W/80W
- Item
- Circular Hi-Bay
- Lamp Included
- Integrated
- Fixture Housing Material
- Die-Cast Aluminum
- Bulb Base Type
- Integrated
- Style
- Utility
- Beam Spread
- 60/80/100
- Damp/Wet Rating
- Wet
- CRI
- 80
- Shade / Lens Finish
- Clear
- Dimmable
- Yes
- Application
- Lighting
- Fixture Shape
- Round
- Fixture Housing Color
- White
Description
The SATCO NUVO 65-1522 Round Highbay pairs high-performance lighting with a clean white finish, ideal for visually sensitive environments. Featuring field-selectable wattage of 80W, 100W, or 120W, this fixture delivers 12,501 to 19,837 lumens with efficacy up to 165 LPW. Beam-selectable optics and selectable CCTs allow tailored illumination to meet a wide range of commercial and industrial lighting needs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.