Shop GLOBE ELECTRIC
Create Account
70942 25 Watts T6.5 Clear Tubular Exit Sign Light Bulb; Pack Of 6
Mfr # 707636
Zoro # G304045575
product price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 707636
- Zoro #
- G304045575
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Exit Sign
Description
Features
- Westpointe.
- 25T6.5N/CD.
- 25 Watts, 120V.
- Color - Clear.
- Tubular.
- Exit Sign Light Bulb.
- Maximum Overall Length 5.38 x 0.81 in. Diameter.
- Intermediate Base.
- 244 Lumens 1,000 Average Rated Hours Carded.
- Pack of 6.
- Dimension - 3.75 x 0.75 x 1.63 in.
- Item Weight - 0.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.