Charlie 9.6 in. H X 6.7 in. W X 6.7 in. L Oil Rubbed Bronze Ceiling Light

  • Mfr # 44301
  • Zoro # G103546518
product price: 
$
37.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44301
Zoro #
G103546518
UPC #
58219443019
Country of Origin
Unknown

Description

The sun has set, the workday is over and you have all the elements to enjoy a relaxing time outside except for that one important thing - a great outdoor light. Enter the Charlie Outdoor Lighting Collection by Globe. With seeded glass, standout top and bottom trims as well as a rustic design, each piece of this collection makes your outdoor space feel like an extension of your home. The 1-light semi-flush mount is the ideal size to hang from an overhang on your apartment balcony or entryway to infuse your space with a trendy vintage rustic feel that makes you want to stay outside. And it's also the perfect size to bring indoors so you can have a completely cohesive look throughout your entire home.


  • • Vintage rustic the oil rubbed bronze finish, top and bottom trim and overall bell shape adds a vintage rustic element to your outdoor living aesthetic
  • • Indoor/outdoor compatible suitable for any environment, this truly versatile piece is weather resistant and can be placed outside or inside for a trend-setting look
  • • Seeded glass shade the clear seeded glass shade drives home the vintage feel and creates a lively, effervescent look
  • • Easy install includes all mounting hardware for quick and easy installation
  • •

Ratings & reviews