LED Mission Style Lantern Outdoor Light Fixture 600 Lumens Photocell Black CCT 30K/40K/50K
- Mfr # 88687-SU
- Zoro # G903964932
product price:Â
$
67.79
/ea
Key Features
Voltage
120V
Watts
9
Lumens
600
Color Temperature
3000 K, 4000 K, 5000 K
Width
6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88687-SU
- Zoro #
- G903964932
- UPC #
- 653703886879
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 9
- Lumens
- 600
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
- CRI
- 80
- Housing Finish
- Black
- Housing Material
- Aluminum & Steel
- Housing Color
- Black
Dimensions
- Width
- 6.1
- Length
- 5
- Height
- 11.75
- Overall Width
- 6.1
- Overall Height
- 11.75
- Overall Length
- 5
- Depth
- 8.1
Description
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. This Mission-Style lantern features a black metal frame holding an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 600 lumens (60 watt equivalent) while only using 9 watts of electricity. Estimated annual energy costs are $1.08 based on 3hrs/day at $0.11/KwH. Fixture measures 6.10 in wide, 11.75 in high, and 8.10 in deep. ETL Listed for wet location installation. IP42 Rated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.