
globe Architectural Security Light, LED Lamp, Bright White, 2000 Lumens, 4000K Color Temp, Black Fixture
Mfr # 17000205
Zoro # G213758788
product price: $82.22
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17000205
Zoro #
G213758788
UPC #
58219555798
Country of Origin
Thailand
Description
Discover the pinnacle of security with the motion activated adjustable swivel arm architectural security light. Motion activated from up to 50 ft/15 m with a 180 deg detection zone, your home will never be more secure. Easily customize the lighting by adjusting the lamp heads to fit your unique space. With 2000 Lumens and a daylight white 4000 K color temperature, experience a bright white light that enhances security all night long, providing a feeling of safety for seconds at a time. The motion bright feature allows you to have constant low ambient lighting when no motion is detected and full brightness when motion is detected, saving energy while staying safe. Installation is a breeze with the included mounting hardware. Built to withstand any outdoor environment, this light fixture is constructed of durable materials, weather-resistant and outdoor-rated. Backed by a 5 year warranty, trust in the GLOBE ELECTRIC commitment to quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.