Globe Electric 3008672 9.6 x 6.7 x 6.7 in. Charlie Oil Rubbed Bronze Ceiling Light

  • Mfr # 3008672
  • Zoro # G204107977
product price: 
$
59.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3008672
Zoro #
G204107977
UPC #
58219443019
Country of Origin
China

Description

The sun has set, the workday is over, and you have all the elements to enjoy a relaxing time outside except for that one important thing - a great outdoor light. Enter the Charlie Outdoor Lighting Collection by Globe. With seeded glass, standout top and bottom trims as well as a rustic design, each piece of this collection makes your outdoor space feel like an extension of your home. The 1-light semi-flush mount is the ideal size to hang from an overhang on your apartment balcony or entryway to infuse your space with a trendy vintage rustic feel that makes you want to stay outside. And, it's also the perfect size to bring indoors so you can have a completely cohesive look throughout your entire home!

Specifications
  • Finish: Oil Rubbed Bronze
  • Hardwired or Plug In: Hardwired
  • Lamp Style: Transitional
  • Maximum Bulb Wattage: 60
  • Mounting Type: Semi-Flush Mount
  • Number of Bulbs Required: 1
  • Recommended Bulb Type: E26 (Medium Base)
  • Dimmable: Yes
  • Height(in.): 9.6
  • Length(in.): 6.7
  • Lumens: 1300 Lumens
  • Wattage( inches): 60
  • Width(in.): 6.7
  • Weight: 2.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.