Zoro Homepage

globe Security Flood Light

  • Mfr # 17000138

  • Zoro # G613767083


product price: $48.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000138
Zoro #
G613767083
UPC #
58219181911
Country of Origin
Thailand

Description

Upgrade your outdoor spaces with the motion sensor swivel arm motion bright security flood light. Experience motion detection capabilities from all angles with a remarkable range of up to 70 ft or 21 m and a 180 deg detection zone. Automatically turning off after 1, 5 or 20 min gives you the flexibility to choose the duration that suits your needs. The swivel arm design allows easy adjustment of lamp heads for customized light coverage while the motion bright feature keeps light at a low setting until motion is detected when it goes to full brightness. Use 2X dimmable standard base E26 PAR38 shape 120 W max bulbs. Install effortlessly with the dual-mount system which includes all mounting hardware to give you the option to wall-mount or eave-mount and enjoy its weather-resistant, durable construction. Ideal for pathways, sheds, garages and more. Backed by a 2 year warranty, you can trust in the GLOBE ELECTRIC commitment to quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.