Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

globe Security Flood Light, LED Lamp, Bright White, 1000 Lumens, 4000 K Color Temp

  • Mfr # 17000200

  • Zoro # G913758835


product price: $56.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000200
Zoro #
G913758835
UPC #
58219200728
Country of Origin
Thailand

Description

Discover the pinnacle of security with the motion activated adjustable lamp head flood light security light. Motion activated from up to 40 ft, with a 180 deg detection zone, your home will never be more secure. Need to customize the light coverage. No problem. Easily adjust the lamp heads up, down or side to side for your unique space. With 1000 Lumens and a daylight white 4000 K color temperature, experience a bright white light that enhances security all night long, providing a feeling of safety for seconds at a time. Installation is a breeze with the included mounting hardware, designed for quick and easy wall-mount installation. Built to withstand any outdoor environment, this light fixture is constructed of durable materials, weather-resistant and outdoor-rated. Backed by a 5 year warranty, trust in the GLOBE ELECTRIC commitment to quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.