
globe Security Flood Light, LED Lamp, Bright White, 2200 Lumens, 4000 K Color Temp, White Fixture
Mfr # 17000203
Zoro # G413758809
product price:Â $75.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17000203
Zoro #
G413758809
UPC #
58219102732
Country of Origin
Viet Nam
Description
Upgrade your outdoor spaces with the motion activated flood light security light. Experience motion detection capabilities from all angles with a remarkable range of up to 50 ft or 15 m and a wide 240 deg detection zone. Blind spots be-gone. Automatically turning off after 1, 5 or 20 min gives you the flexibility to choose the duration that suits your needs. Equipped with the motion bright feature, you have constant low ambient lighting when no motion is detected and full brightness when motion is detected, saving energy while staying safe. The motion sensor has a sensing angle of 240 deg with a range of approximately 50 ft/15 m. Your security is never compromised and the powerful 2200 Lumens, daylight white 4000 K light disperses evenly for quick illumination. Installation is a breeze with the included dual-mount system, offering wall or eave mounting options, ensuring a ideal fit for your house's layout. Backed by a 3 year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.