Zoro Homepage

globe Security Flood Light, White Fixture

  • Mfr # 17000269

  • Zoro # G213758467


product price: $24.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000269
Zoro #
G213758467
UPC #
58219207000
Country of Origin
Thailand

Description

Upgrade your outdoor spaces with the motion sensor swivel arm security flood light. Experience motion detection capabilities from all angles with a remarkable range of up to 60 ft or 18 m and a 110 deg detection zone. Automatically turning off after 1, 5 or 10 min gives you the flexibility to choose the duration that suits your needs. The rotating arm design allows easy adjustment of the motion sensor so you can place the light on either your wall or eave. Likewise, the swivel arms allow desired light placement for any space. Use 2X standard base E26 PAR38 shape 120 W max bulbs - compatible with incandescent and LED. Includes all mounting hardware to give you the option to wall-mount or eave-mount and enjoy its weather-resistant, durable resin construction. Ideal for pathways, sheds, garages and more. Backed by a 2 year warranty, you can trust in the GLOBE ELECTRIC commitment to quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.