globe Wired Wall Pack, LED Lamp, 500, 1000, 1500 Lumens, 4000 K Color Temp

  • Mfr # 17000199

  • Zoro # G513767350


product price:  $62.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000199
Zoro #
G513767350
UPC #
58219550892
Country of Origin
Cambodia

Description

Enhance your outdoor areas with the motion activated flood light security light. Enjoy comprehensive motion detection with an impressive range of up to 40 ft or 12 m and a 110 deg detection zone. Being fully customizable, you can choose the motion sensor time, sensitivity and brightness to suit your ideal preferences. Choose between a 1 or 5 min duration for the light to stay on when motion is detected. Depending on the size of your space, you can choose between low, med, high distance sensitivity with distances ranging from 20, 30 or 40 ft respectively 6, 9 or 12 m. And that's not all, choose between 500, 1000 or 1500 Lumens to ensure the ideal brightness you're your abode. Installation is effortless with the inclusive wall-mount system and included hardware. Backed by a 1 year warranty, your satisfaction and security are a top priority.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.