Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black Solar Powered 1 W LED Lantern 1 pk

  • Mfr # 60000098

  • Zoro # G521730438


product price: $50.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60000098
Zoro #
G521730438
UPC #
058219754641
Country of Origin
China

Description

10 in. solar powered outdoor wall sconce allows for versatile placement in your outdoor space that requires light. With an included LED bulb the Bowery wall sconce provides 100 lumens of light and 3000K color temperature. Powered by the sun the Bowery wall sconce can provide up to 8 hours of light based off a full charge. The blending of matte black finish with clear glass allows for a stunning design that will pair well with any style house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.