Zoro Homepage

3 Position Switch 7/16 Dpdt

  • Mfr # 952-8

  • Zoro # G902265559


product price: $195.99
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
952-8
Zoro #
G902265559
UPC #
-
Country of Origin
United States

Description

3 Position Toggle Switch;20A-125V, 10A-277V, On-(On)-On, Dpdt(Ctr-On),;6 Tabs, Toggle Switch, When Toggled;Left Or Right Both Poles Function As Normal, ;But In The Center Position The Center And End ;Terminal On One Side (One Pole) Is Closed And;The Center And The End Terminal On The; Other Side (One Pole) Is Also Closed;Globe Slicer 2500, 3500, 3750, 3875V, 3600, 4500, 4750,;4875V