Zoro Homepage
This item is Discontinued.
Globe Food Equipment Motor, Slicer (115V) 110040

Motor, Slicer (115V) (Discontinued)

  • Mfr # 110040
  • Zoro # G602214611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110040
Zoro #
G602214611
UPC #
-
Country of Origin
United States

Description

Color: Gray ;Material: Aluminum ;Length: 8 3/8" | 213 Mm ;Width: 6-1/4" | 152 Mm ;Voltage: 115 V Ac ;Amp: 6.2 ;Phase: 1 ;Revolutions Per Minute: 1725 ;Horse Power: 41276 ;Includes: Snap Ring | Spacer | Spring Washer | Washer |;Worm Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.