Globe 3000434 60 watt Frost White 4 in. W Metal LED Recessed Light

  • Mfr # 3000434

  • Zoro # G303712942


product price: $48.32
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000434
Zoro #
G303712942
UPC #
58219912102
Country of Origin
Unknown

Description

The frosted lens provides a beautiful soft light that shines with 540 lumens and uses only 9 watts of energy to produce the brightness of a 60 watt bulb. Cut a 6.31 in. hole for this item.

Specifications
  • Finish: Frost
  • Color: White
  • Aperture Width: 4 in.
  • Casing Material: Metal
  • Light Source: LED
  • Watts: 60 watt
  • Trim Included: Yes
  • Energy Star Compliant: Yes
  • Volts: 120V
  • Suitable for New Construction: Yes
  • Suitable for Remodeling: Yes
  • IC Rated: Yes
  • Hardwired or Plug In: Hardwired
  • UL Listed: No
  • Weight: 0.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.