GI218IDB1 22 in. Inverted Drop Beaded Wrought Iron Wind Chime with Metal Bells
- Mfr # GI218IDB1
- Zoro # G303932951
product price:Â
$
54.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI218IDB1
- Zoro #
- G303932951
- UPC #
- 758647267330
- Country of Origin
- China
Description
It is specially designed in a unique pattern of nine inverted pear shapes, which are attached together the colorful beads that attach the bell to the metal frame enhance the beauty of the wind chime. It produces a light, tinkling sound that creates a scintillating musical effect. It can be hanged inside your home in the entranceway of your hall, living room or in the outdoor living space like your patio or porch. Bring peace and harmony to your home by adoring this wonderful wind chime.
Features- Made of wrought iron
- Painting process makes each 1 unique
- Decorated with rustic bells and beads
- Great and fun gift idea
- Color: Black
- Size: 22"
- Material: Wrought Iron
- Indoor/Outdoor: Indoor & Outdoor
- Dimension: 1"D x 10" W x 22" H
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.