Zoro Homepage

Globe Electric Ultra Slim Energy Star Frost White 6 in. W Metal LED Canless Recessed Downlight 12 W

  • Mfr # 91500

  • Zoro # G7669730


product price: $33.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91500
Zoro #
G7669730
UPC #
58219915004
Country of Origin
China

Description

An Ultra-thin profile, integrated LED and a slim junction box will not interfere with your joists or ductwork. Effortless push and click quick connects allows for worry free, easy installation and are the choice of professional electricians. Fully dimmable from 100% - 10% with a compatible dimmer switch to create the perfect atmosphere (dimmer switch sold separately). Perfect for showers, bathrooms, outdoor soffits and all general lighting applications. For direct contact with insulation - no recessed can required. Title 24 California Compliant.


  • • 4000K color temperature
  • • 24 in. (610mm) cable
  • • Decorative regressed trim
  • • Push and click connects
  • • 90 CRI for bright true color
  • • 50,000 hour, 45 year, lifespan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.