
Globe Electric Ultra Slim Energy Star White 4 in. W Aluminum LED Canless Recessed Downlight 9 W, PK4
Mfr # 91495
Zoro # G705998432
product price: $87.59
/pk 4, $21.90/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91495
Zoro #
G705998432
UPC #
-
Country of Origin
China
Description
Globe Electric's Ultra Slim Recessed Lighting Kits are the recessed lights of the future. They are ideal for locations where height clearance is limited such as beams or duct work. Energy Star certified and IC rated for direct contact with insulation, they won't overheat, do not require a bulky can and will last for years to come; 50,000-hour or approximately 45 years if used for 3-hour/day to be exact. Wet rated and certified air tight, this 4 in. kit is perfect for your bathroom, drop ceilings, outdoor soffits and all general lighting applications.
- • Easy install slim LED an ultra-thin profile, integrated LED and a slim junction box will not interfere with your joists or ductwork; effortless push and click quick connects allows for worry free, easy installation
- • Light specs 50w equivalent integrated LED using only 9w - 3000k soft white color temperature - 80 CRI for brighter colors - bright 600 lumens - 50 000 hour, 45 year, lifespan - energy star certified
- • Wet rated and air tight perfect for showers, bathrooms, outdoor soffits and all general lighting applications
- • IC rated for direct contact with insulation - no recessed can required
- • Fully dimmable from 100% to 20% with a compatible dimmer switch to create the perfect atmosphere
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.