Zoro Homepage

12 in Length, 100 PK

  • Mfr # 143925

  • Zoro # G104986061


product price: $242.99
/pk 100, $2.43/ea
Free Shipping & Returns

Key Features

Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143925
Zoro #
G104986061
UPC #
-
Country of Origin
China

Dimensions

Length
12 in

Description

RV-Pette PRO Dispenser Syringe Tips deliver excellent results when used with RV-Pette PRO Repeat Volume Pipettors and most popular brands of repeat volume pipettors. RV-Pette PRO tips are available in 12 sizes for dispensing volumes from 1Î1⁄4l to 5500Î1⁄4l. Tips use the direct displacement method and are the safe, secure choice for handling a wide range of liquids including those that are viscous, infectious, and volatile. Available sterile or non-sterile. Sterile tips are individually wrapped and certified to be RNase, DNase, ATP, and pyrogen free. RV-Pette PRO dispenser tips and compatible with syringe tips from most manufacturers, including the Eppendorf Combitips, Combitips Plus, and Combitips Advanced. Maintenance free design requires no batteries or charging and top quality materials are resistant to most chemicals. Reliable Colored Adapter Rings Sterile or Non-Sterile
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.