Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airtight Container, 120mL, PK300

  • Mfr # 6527

  • Zoro # G2382515


product price: $157.99
/pk 300, $0.53/ea
Free Shipping & Returns

Key Features

Capacity
120mL
Labware Closure Material
Polyethylene (PE)
Labware Closure Liner Material
Polyethylene
Mouth
Wide
Labware Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6527
Zoro #
G2382515
UPC #
-
Country of Origin
China

Dimensions

Depth
77.1mm
Labware Height - Metric
80.7 mm
Width
55.1mm
Labware Width - Metric
55.1 mm
Labware Depth - Metric
77.1 mm
Labware Height - English
3.17 in
Diameter
55.1 mm
Height
80.7mm
Mouth Size
Wide
Body Diameter - Metric
53 mm
Overall Width - Metric
55.1 mm
Overall Height - Metric
80.7 mm

Details

Item
Airtight Jar
Capacity
120mL
Labware Closure Material
Polyethylene (PE)
Labware Closure Liner Material
Polyethylene
Mouth
Wide
Labware Body Material
Polypropylene
Labware Closure Type
Screw On
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Labware Body Color
White
Labware Basic Material
Plastic
Pre-Cleaned
None
Graduation Range
20 to 120 mL
Closure Material
Polyethylene
Labware Closure Color
White Clear
Graduation Subdivisions
10 mL
Labware Clarity
Transparent
Nominal Capacity - English
4 oz
Basic Material
Plastic
Body Color
White
Closure Liner Material
Polyethylene
Clarity
Transparent
Special Features
Leak Resistant, Molded Graduation Marks
Capacity - English
4 fl oz
Nominal Capacity - Metric
120 mL
Capacity - Metric
120 mL
Closure Type
Screw On
Jar Type
Sampling
Body Material
Polypropylene
Numbers of Jars Included
300
Graduated
Yes
Closure Included
Yes
Shape
Round
Closure Color
White

Description

Airtight Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 53 mm, Body Material Polypropylene, Overall Height - Metric 80.7 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.