Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airtight Container, PK300

  • Mfr # 6525

  • Zoro # G2382521


product price: $135.99
/pk 300, $0.45/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6525
Zoro #
G2382521
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
53 mm
Height
64.4mm
Labware Width - Metric
51.8 mm
Depth
61.4mm
Labware Depth - Metric
61.4 mm
Labware Height - English
2.53 in
Width
51.8mm
Labware Height - Metric
64.4 mm
Overall Width - Metric
51.8 mm
Body Diameter - Metric
53 mm
Mouth Size
Wide
Overall Height - Metric
64.4 mm

Details

Item
Airtight Jar
Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
90ml
Labware Closure Type
Screw On
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Labware Closure Liner Material
Polyethylene
Labware Body Color
White
Pre-Cleaned
None
Labware Clarity
Transparent
Labware Nominal Capacity - English
3 oz
Labware Closure Material
Polyethylene (PE)
Labware Capacity - Metric
90 mL
Labware Capacity - English
3 oz
Sterile/Non-Sterile
Non-Sterile
Graduation Range
20 to 90 mL
Labware Nominal Capacity - Metric
90 mL
Graduation Subdivisions
10 mL
Labware Closure Color
White Clear
Special Features
Leak Resistant, Molded Graduation Marks
Nominal Capacity - Metric
90 mL
Clarity
Transparent
Capacity - English
3 fl oz
Jar Type
Sampling
Closure Type
Screw On
Closure Color
White
Capacity - Metric
90 mL
Closure Included
Yes
Nominal Capacity - English
3 oz
Graduated
Yes
Body Material
Polypropylene
Body Color
White
Numbers of Jars Included
300
Closure Liner Material
Polyethylene
Basic Material
Plastic

Description

Airtight Jar, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 53 mm, Body Material Polypropylene, Overall Height - Metric 64.4 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.