Shop GLOBE SCIENTIFIC
See all product information
Create Account
Anti-Static WeighBoats, 135 x 135 x 24mm, 250ml, Square Flat Bottom, Black, 500/cs, 500PK
- Mfr # 142171-250
- Zoro # G716560383
product price:Â
$
241.99
/pk of 500, $0.48/ea
Free Shipping & Returns
Key Features
Length
135 mm
Width
135 mm
Material
Polystyrene
Color
Black
Height
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 142171-250
- Zoro #
- G716560383
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 135 mm
- Width
- 135 mm
- Height
- 25 mm
Details
- Material
- Polystyrene
- Color
- Black
- Spill Capacity
- 250 ml
Description
Anti-Static flexible weigh boats have a smooth surface, sloping sides and recessed rounded cornersthat provide controlled and accurate pour-outs with minimal sample loss. Designed for awide range of applications including weighing, dispensing, and storing of liquids and solids. Polystyrenewithstands -10C to 80C and black color offers contrast with sample colors for easyviewing. Biologically inert, contaminant-free, and resistant to most dilute acids, alcohols, bases,and aqueous solutions.Supplied 500/cs. Improve sample recovery Ideal freeze trays Quick sample recovery Flat bottom for stabilityPolystyrene, anti-staticTemperature -10C to 80CStackable, flat bottom for stabilityFood grade compliantShipping Weight: 4.0001 lbsShipping Dimensions: 5.31 x 5.31 x 0.94Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.