Zoro Homepage

Balance, Precision, Touchscreen, 1000g X 1mg, Ext Calibration

  • Mfr # GBT-1003-CT

  • Zoro # G611788646


product price: $5,249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBT-1003-CT
Zoro #
G611788646
UPC #
-
Country of Origin
Poland

Description

The GBT-Series of Analytical and Precision Balances offer a wide range of options, making them an essential piece of equipment in any laboratory. These balances have an advanced color touch display for ease of use, and include touch-free operation capability with two infrared sensors. Intelligent design features like a customizable home screen, and extensive onboard data storage increase the convenience and functionality of these units. With RS232, USB-A, USB-B, and Ethernet connectivity, GBT-Series balances are well suited to data export, and process integration. The GBT-Series is available with internal or external calibration types. The internal automatic calibration and adjustment offers three internal calibration options: Temperature-activated, time- activated or manually activated calibration. The external calibration type prompts the user for the pre-defined mass to calibrate the mechanism, ensuring precise and repeatable measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.