Shop GLOBE SCIENTIFIC
See all product information
Create Account
Beaker, Glass, Colorless, PK12
- Mfr # 8010010
- Zoro # G703752807
product price:Â
$
61.65
/pk of 12, $5.14/ea
Key Features
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E960
Includes
Pour Spout
Maximum Graduation - English
100 mL
Product Type
Beaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010010
- Zoro #
- G703752807
- UPC #
- 00840095676731
- Country of Origin
- India
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- ASTM E960
- Includes
- Pour Spout
- Maximum Graduation - English
- 100 mL
- Product Type
- Beaker
- USP Specification
- Type I
- Includes Graduations
- Yes
- Graduation Style
- Printed
- Autoclavable
- Yes
- Glassware Class
- A
- Capacity - English
- 0.34 fl oz
- Beaker Type
- Low Form
- Capacity - Metric
- 10 mL
- Clarity
- Clear
- Body Color
- Colorless
- Item
- Beaker
- Special Features
- Chemical-Resistant, Uniform Wall Thickness
- ASTM Specification
- E960
- Disposable/Reusable
- Reusable
- Body Material
- Borosilicate Glass
- Basic Material
- Glass
Dimensions
- Outside Diameter - Metric
- 23 mm
- Overall Height - Metric
- 33 mm
Description
Beaker, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 23 mm, Overall Height - Metric 33 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Colorless, Graduation Increments - Metric Not Applicable, Autoclavable Yes, USP Specification Type I, Clarity Clear, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.